Adapter Plenum for Air Conditioner, 28.5x17x1.5

Item #: 535639

Cat #: PLM28G28

UPC: 783510262945

Documents & Guides
Adapter Plenum for Air Conditioner, Size: 28.50 x 17.00 x 1.50 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adapter Plenum for Air Conditioner, Size: 28.50 x 17.00 x 1.50 Inch, Material/Finish: Steel/Gray
When existing air conditioners are damaged or have reached end-of-life, nVent HOFFMAN HOFPLM28G28 EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer nVent HOFFMAN air conditioners to the cut-out left on the enclosure.
Also known as: 783510262945, PLM28G28

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)