Easy Swap Adaptor Plenums for AC, 18x14x1.5

Item #: 535638

Cat #: PLM13N17

UPC: 783510265564

Documents & Guides
Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 17.65" x 14.25" x 1.50"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 17.65" x 14.25" x 1.50"
When existing air conditioners are damaged or have reached end-of-life, EASY SWAP Adaptor Plenums provide a quick and easy means for attaching newer Hoffman® air conditioners to the cut-out left on the enclosure.
Also known as: 783510265564, PLM13N17

Specifications

Color: Light Gray
Material: Steel
Width: 14.250 in
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 17.650 in
Color: Light Gray
Width: 14.250 in
Finish: Powder Coated
Height: 17.650 in
Material: Steel
Depth: 1.500 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)