0.439" x 1.015" Label Maker Cartridge

Item #: 535630

Cat #: M-250-1-342

UPC: 754473082925

Sign In or Register to view pricing and more.
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 1.015", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 1.015", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 754473082925, M-250-1-342

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)