This product has been discontinued.
This product may not be available in all locations.
Load Center Cover, Type CH, NEMA 1, Box Size E, Surface
Item #:
535494
Cat #:
CH8NLES
UPC:
786685347523
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CH Loadcenter Cover, Surface Mount, NEMA 1, Indoor, Box Size E Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Overview
CH Loadcenter Cover, Surface Mount, NEMA 1, Indoor, Box Size E Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Also known as: 786685347523, CH8NLES
Specifications
Family / Style: | CH |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Size: | E |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Size: | E |
Mounting: | Surface |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)