This product may not be available in all locations.
Load Center Cover, Type CH, NEMA 1, Box Size E, Flush/Surface
Item #: 535493
Cat #: CH8NLEF
UPC: 786685347516
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size E. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Overview
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size E. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters
Also known as: 786685347516, CH8NLEF
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Type: | Main Lug |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)