Drive, PowerFlex 40, 600VAC, 3PH, 6.6A, 4.0KW, 5.0HP, No Filter

Item #: 53548

Cat #: 22B-E6P6N104

UPC: 820919147579

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 6.6 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40, 600 Volt AC, 3 Phase, 6.6 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter
Also known as: 820919147579, 22B-E6P6N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20
Amps: 6.600
Phase: 3
Wattage: 4 kW
Volts AC: 600
Amps: 6.600
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)