Load Center, Convertible, 32 Circuit, 200A, NEMA 1, 1PH, 120/240VAC

Item #: 535458

Cat #: CH32N200J

UPC: 782113098500

Sign In or Register to view pricing and more.
Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, Size J, NEMA 1

Overview

Load Center, Convertible, Main Lug or Main Breaker, 200 Amp, 10/25 kAIC, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, Size J, NEMA 1
Also known as: 782113098500, CH32N200J

Specifications

Type: Main Breaker
Spaces: 32
Amps: 200
Poles: 3
Size: J
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Breaker
Amps: 200
Size: J
Mounting: Surface
Phase: 1
Circuits: 32
Spaces: 32
Poles: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)