0 6 LAMP T8 120V FIXTURE W/ SENSOR

Item #: 535371

Cat #: IBZ632L1202/3GEB10PSMSE360IBAC120M20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
0 6 LAMP T8 120V FIXTURE W/ SENSOR

Overview

0 6 LAMP T8 120V FIXTURE W/ SENSOR
Also known as: IBZ632L1202/3GEB10PSMSE360IBAC120M20

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)