ETN MBB150BTS 1 in Type BR Non-EUSE

Item #: 535167

Cat #: MBB150BTS

UPC: 782116073252

C-H MBB150BTS 1 IN TYPE BR NO
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H MBB150BTS 1 IN TYPE BR NO
Also known as: 782116073252, MBB150BTS

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R
Phase: 1
Sockets: 1

Customer Reviews

No reviews for this product
(0)