Relay, Ice Cube, 15A, 3PDT, 11-Blade, 24VDC Coil, LED Pilot Light

Item #: 535117

Cat #: RPM33BD

UPC: 785901709015

Sign In or Register to view pricing and more.
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, LED Pilot Light, Lots of 10

Overview

Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, LED Pilot Light, Lots of 10
Also known as: 785901709015, RPM33BD

Specifications

Volts DC Control: 24
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Base: 11-Blade
Standards: California Proposition 65
Volts DC Control: 24
Type: Relay, IceCube
Amps: 15
Standards: California Proposition 65
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)