Pilot light, Harmony 9001K, Metal, Polycarbonate, Domed, 30mm, LED Green, 24-28V AC/DC

Item #: 535115

Cat #: 9001KP35LGG9

UPC: 785901186502

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, Metal, Polycarbonate, Domed, Green, 30 mm, LED Green, 24 - 28 Volt AC/DC

Overview

Pilot light, Harmony 9001K, Metal, Polycarbonate, Domed, Green, 30 mm, LED Green, 24 - 28 Volt AC/DC
This Harmony 9001K, green pilot light with integral LED and plastic dome is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901186502, 9001KP35LGG9

Specifications

Volts AC: 28, 24
Volts DC: 24, 28
Color: Green
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts AC: 28, 24
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts DC: 24, 28
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)