This product has been discontinued.
LED Luminaire, Outdoor, 40W, 120-277V, Silver, 5000K
Item #: 535111
Cat #: LSC-L-40-750-T5-UNV-SV
UPC: 046135719400
Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, Outdoor, 40 Watt, 120-277 Volt, 5000K, 70+ CRI, Lumens: 4600, Silver, Mount: Recessed Outlet Box Sylvania Part # 71940
Overview
LED Luminaire, Outdoor, 40 Watt, 120-277 Volt, 5000K, 70+ CRI, Lumens: 4600, Silver, Mount: Recessed Outlet Box Sylvania Part # 71940
Also known as: 046135719400, LSC-L-40-750-T5-UNV-SV
Specifications
Mounting: | Recessed |
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Type: | Luminaire |
Color: | Silver |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 40 |
Color: | Silver |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | Luminaire |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)