Toggle Switch, 3-Way, 20A, 120/277V, Gray

Item #: 53506

Cat #: HBL1223GY

UPC: 783585431802

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 3-Way, 20A, 120/277V, Gray

Overview

Toggle Switch, 3-Way, 20A, 120/277V, Gray
Also known as: 783585431802, HBL1223GY

Specifications

Material: Thermoset
Color: Gray
Amps: 20
Type: 3-Way Switch
Material: Thermoset
Amps: 20
Color: Gray
Type: 3-Way Switch

Customer Reviews

No reviews for this product
(0)