Arc Flash Kit / Suit, 40 CAL/CM², X-Large

Item #: 53505

Cat #: SK40XL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Pro-Wear Kit, Includes: Coat, Bib Overalls, PRO-HOOD (TM) Hard Hat, Safety Glasses, Storage Bag, Garment Style: Coat, Bib Overall With Hood, Size: X-Large, Color: Gray, Arc Rating: 40 Cal/cm², Length: 32", Chest Size: 46"-48", Waist Size: 40"-42

Overview

Arc Flash Pro-Wear Kit, Includes: Coat, Bib Overalls, PRO-HOOD (TM) Hard Hat, Safety Glasses, Storage Bag, Garment Style: Coat, Bib Overall With Hood, Size: X-Large, Color: Gray, Arc Rating: 40 Cal/cm², Length: 32", Chest Size: 46"-48", Waist Size: 40"-42
Also known as: SK40XL

Specifications

Size: XL
Color: Gray
Size: XL
Color: Gray

Customer Reviews

No reviews for this product
(0)