Lockout Tag, DANGER, 5-3/4" x 3", Black/Red on White

Item #: 535004

Cat #: 66066

UPC: 754473660666

Sign In or Register to view pricing and more.
Lockout Tag, DANGER: LOCKED OUT DO NOT OPERATE, 5-3/4 x 3 Inch, Black/Red on White, 25/Package

Overview

Lockout Tag, DANGER: LOCKED OUT DO NOT OPERATE, 5-3/4 x 3 Inch, Black/Red on White, 25/Package
Communicate safety and lockout information at the point of need with Brady® wide selection of OSHA compliant lockout tagout tag. Brady® lockout tag come in a variety of material and legend to suit your application need.
Also known as: 754473660666, 66066

Specifications

Width: 3 in
Length: 5 3/4 in
Type: Lockout Tag
Material: Polyester
Color: White, Black/Red
Width: 3 in
Type: Lockout Tag
Color: White, Black/Red
Length: 5 3/4 in
Material: Polyester

Customer Reviews

No reviews for this product
(0)