Cast Junction Box, 10.4" x 12.4" x 6.5", Aluminum

Item #: 534988

Cat #: AJBEW060804QRP

UPC: 781381188890

Sign In or Register to view pricing and more.
Cast Junction Box, 10.4" x 12.4" x 6.5", Aluminum, Explosion-Proof, Dust-Ignitionproof

Overview

Cast Junction Box, 10.4" x 12.4" x 6.5", Aluminum, Explosion-Proof, Dust-Ignitionproof
Appleton's AJBEW Cast Junction Boxes feature an external flange that maximizes internal space, O-ring gasket ensures watertight integrity, and bolt-on stainless steel slotted mounting feet for horizontal or vertical mounting even on irregular surfaces.
Also known as: 781381188890, AJBEW060804QRP

Specifications

Depth: 6.500 in
Material: Aluminum
Height: 10.400 in
Width: 12.400 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Depth: 6.500 in
Height: 10.400 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Material: Aluminum
Width: 12.400 in

Customer Reviews

No reviews for this product
(0)