Connection Cable, EtherNet, 4 Conductor, RJ45 Male, RJ45 Male, 600V

Item #: 534975

Cat #: 1585J-M4HBJM-2

UPC: 884951342699

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 2 meters, Teal, Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Straight Male, 2 meters, Teal, Foil Braided Shielding
We offer a complete portfolio of industrial-grade Ethernet physical media, including M12 Connectivity, industry standard Variant 1 Connectivity, and RJ45 Connectivity products. Our Ethernet media is specifically designed for use in harsh industrial environments, combining a specially-designed cable with rugged connector construction to ensure network integrity and performance.
Also known as: 884951342699, 1585J-M4HBJM-2

Specifications

Type: Connection Cable
Length: 2 m
Color: Teal
Volts AC: 600
Conductors: 2 Pair
Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Length: 2 m
Volts AC: 600

Customer Reviews

No reviews for this product
(0)