This product has been discontinued.
Weatherproof-In-Use Cover, 1-Gang, Vertical
Item #:
534804
Cat #:
5881-0
UPC:
050169588109
Sign In or Register to view pricing and more.
Documents & Guides
Single-Gang Weatherproof In-Use BoxSingle-Gang, Weatherproof, Aluminum, Rain chamber for Extra Protection from Splashing, 3" Depth
Overview
Single-Gang Weatherproof In-Use BoxSingle-Gang, Weatherproof, Aluminum, Rain chamber for Extra Protection from Splashing, 3" Depth
Also known as: 050169588109, 5881-0
Specifications
Material: | Die Cast Aluminum |
Depth: | 3 in |
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Material: | Die Cast Aluminum |
Mounting: | Vertical |
Gangs: | 1 |
Depth: | 3 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)