Worksite Portable Radio

Item #: 534801

Cat #: DCR015

UPC: 885911280419

Sign In or Register to view pricing and more.
Documents & Guides
Worksite Portable RadioRadio, Jobsite, Power Requirements: 12V Max - 20V Max 120V AC, Features: USB Charging Port. Weight: 13 lbs, Includes: Radio

Overview

Worksite Portable RadioRadio, Jobsite, Power Requirements: 12V Max - 20V Max 120V AC, Features: USB Charging Port. Weight: 13 lbs, Includes: Radio
DEWALT 12 V/ 20 V MAX* charger radio. USB port allows device to be charged via USB when radio is plugged into a wall outlet. Device storage box protects electronic devices from jobsite debris while plugged into aux or USB ports. Class D amplifier, woofers and tweeters provide full range of high and low sound for optimum sound quality. Radio provides full range of rich sound while running of the DEWALT 12 V/ 20 V max batteries or AC power cord. Provides additional versatility with the ability to charge batteries while plugged into an AC power source.
Also known as: 885911280419, DCR015

Specifications

Type: Radio, Bare Tool
Volts DC: 18, 20, 12, 14.400
Type: Radio, Bare Tool
Volts DC: 18, 20, 12, 14.400

Customer Reviews

No reviews for this product
(0)