Weatherproof Cover, 1 Gang, Blank, Universal Mount, Aluminum, Gray

Item #: 534735

Cat #: WCB14

UPC: 687855030897

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover, 1 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included
Also known as: 687855030897, WCB14

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Width: 2.760 in
Material: Aluminum Die Cast
Height: 4.510 in
Color: Gray
Mounting: Universal
Material: Aluminum Die Cast
Gangs: 1
Width: 2.760 in
Height: 4.510 in

Customer Reviews

No reviews for this product
(0)