Voltage Sign

Item #: 534650

Cat #: 84876

UPC: 754473848767

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Sign, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Black/Red on White

Overview

Voltage Sign, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Black/Red on White
Brady® electrical hazard signs can be used throughout your facility to identify electrical hazards and high voltage areas. These electrical signs use bright colors, pictograms and legends to warn against entry, machine operation and buried cables.
Also known as: 754473848767, 84876, stickers

Specifications

Color: Red, Black, White
Width: 7 in
Type: Label, High Voltage
Length: 10 in
Color: Red, Black, White
Type: Label, High Voltage
Width: 7 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)