Tamper-Resistant Receptacle, 20A, Hot

Item #: 534575

Cat #: SCRS-20-TR-HT

UPC: 027557618984

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Hot

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Hot
Claro, Satin, Tamper-resistant receptacle, 125V/20A in hot
Also known as: 027557618984, SCRS-20-TR-HT

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Gangs: 1
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Hot
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)