Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 534574

Cat #: PL2M2S-L

UPC: 074983552801

Sign In or Register to view pricing and more.
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, natural, standard package

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, natural, standard package
Pan-Ty marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07(22.1 x 27.2mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983552801, PL2M2S-L

Specifications

Type: Cable Ties
Color: Natural
Material: Nylon
Type: Cable Ties
Material: Nylon
Color: Natural

Customer Reviews

No reviews for this product
(0)