Sensor, Photoelectric, Polarized Retro-Reflective, 10 - 30 VDC

Item #: 534517

Cat #: 42JT-P2LAT1-F4

UPC: 885630161020

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, VisiSight, Polarized Retroreflective, Visible Red, 10 - 30 Volt DC, 0.1 - 6 meter Sensing Distance, 4 Pin DC Micro Connection

Overview

Sensor, Photoelectric, VisiSight, Polarized Retroreflective, Visible Red, 10 - 30 Volt DC, 0.1 - 6 meter Sensing Distance, 4 Pin DC Micro Connection
Also known as: 885630161020, 42JT-P2LAT1-F4

Specifications

Color: Red
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 0.100 - 6 m
Color: Red
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 0.100 - 6 m

Customer Reviews

No reviews for this product
(0)