Main unit, EZ Meter-Pak, 1600A, 208Y/120VAC, 3PH, 4 wire, 1200A busbar, 65kA SCCR main breaker

Item #: 534462

Cat #: EZM31600GCBU

UPC: 785901948704

Sign In or Register to view pricing and more.
Main unit, EZ Meter-Pak, 1600A, 208Y/120VAC, 3 phase, 4 wire, 1200A busbar, 65kA SCCR main breaker, under

Overview

Main unit, EZ Meter-Pak, 1600A, 208Y/120VAC, 3 phase, 4 wire, 1200A busbar, 65kA SCCR main breaker, under
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. This main unit is a main circuit breaker device with underground feed only, and has a current rating of 1600 A. The bus bar has a rating of 1200 A and the unit is available as service equipment for 3 phase, 4 wires applications. The factory installed circuit breaker included is a PAF2036 with PA31600RC. Visi-Tite® nut eliminates the need for time-consuming torque readings when connecting devices. External mounting channels permits immediate installation with no disassembly or adjustment required. Meets EUSERC Standards up to 1200A max.
Also known as: 785901948704, EZM31600GCBU

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)