120MM INDUSTRIAL

Item #: 534444

Cat #: 855BM-N24BR4

UPC: 781180120497

Sign In or Register to view pricing and more.
Documents & Guides
AB 855BM-N24BR4 120MM INDUSTRIAL BEACON 120 MM BEACON

Overview

AB 855BM-N24BR4 120MM INDUSTRIAL BEACON 120 MM BEACON
Also known as: 781180120497, 855BM-N24BR4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Shape: Round
Color: Red
Volts AC: 24
Volts DC: 24
Shape: Round

Customer Reviews

No reviews for this product
(0)