Ceiling Fan, Energy Efficient, 110 CFM

Item #: 534420

Cat #: ZN110ML

UPC: 026715203000

Documents & Guides
Ceiling Fan With Light, CFM: 110, Sones: 0.3, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan With Light, CFM: 110, Sones: 0.3, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White
Also known as: 026715203000, ZN110ML

Specifications

Color: White
Sones: 0.300
Color: White
Sones: 0.300

Customer Reviews

No reviews for this product
(0)