This product has been discontinued.

2LT 17W 18
Item #: 53437
Cat #: LB217MVOLTGEB10IS
UPC: 745972176260
Documents & Guides
LIT LB217MVOLTGEB10IS 2LT 17W 18
Sign In or Register to view pricing and more.
Overview
LIT LB217MVOLTGEB10IS 2LT 17W 18
Also known as: 745972176260, LB217MVOLTGEB10IS
Specifications
Wattage: | 17 |
Length: | 10 in |
Light Technology: | Fluorescent |
Wattage: | 17 |
Light Technology: | Fluorescent |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)