Breaker, Quicklag, 20A, 2P, 120/240VAC, 10kAIC, Thermal Magnetic

Item #: 534294

Cat #: QCF2020

UPC: 786679143308

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type QCF, Quicklag, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 786679143308, QCF2020

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)