Drive, Variable, 240VAC 1PH, Powerflex 523, 11A, 2.2kW, 3HP

Item #: 534277

Cat #: 25B-A011N104

UPC: 884951885639

Sign In or Register to view pricing and more.
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 11 Amp, 2.2kW, 3 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 11 Amp, 2.2kW, 3 HP, Normal & Heavy Duty, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-A011N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 11 A output current and a B frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951885639, 25B-A011N104

Specifications

Phase: 3, 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240
Amps: 11
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3, 1
Type: Variable Frequency Drive
Amps: 11
Wattage: 2.200 kW
Horsepower: 3
Volts AC: 240
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)