Drive, Variable, 240VAC 1PH, Powerflex 525, 4.8A, 0.75kW, 1HP

Item #: 534276

Cat #: 25B-A4P8N104

UPC: 884951885585

Sign In or Register to view pricing and more.
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 525, 4.8 Amp, 0.75 kW, 1 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 525, 4.8 Amp, 0.75 kW, 1 HP, Normal & Heavy Duty, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 884951885585, 25B-A4P8N104

Specifications

Horsepower: 1
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 4.800
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 3, 1
Volts AC: 240
Amps: 4.800

Customer Reviews

No reviews for this product
(0)