Drive, Variable, 240VAC 1PH, Powerflex 523, 2.5A, 0.4kW, 0.5HP

Item #: 534275

Cat #: 25B-A2P5N104

UPC: 884951885561

Sign In or Register to view pricing and more.
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 2.5 Amp, 0.4 kW, 0.5 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 2.5 Amp, 0.4 kW, 0.5 HP, Normal & Heavy Duty, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-A2P5N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 2.5 A output current and an A frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951885561, 25B-A2P5N104

Specifications

Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3, 1
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)