Enclosure, NEMA 12, Free-Standing, 90" x 48" x 20"

Item #: 53427

Cat #: A904820FSD

UPC: 783510278007

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Two-Door, Free-Standing, NEMA 12, 90 x 48 x 20 Inch, Steel with Gray Finish

Overview

Enclosure, Two-Door, Free-Standing, NEMA 12, 90 x 48 x 20 Inch, Steel with Gray Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility.
Also known as: 783510278007, A904820FSD

Specifications

Depth: 20 in
Width: 72 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 90 in
Depth: 20 in
Mounting: Surface
Material: Steel
Width: 72 in
IP/NEMA Rating: IP65, NEMA 12
Height: 90 in

Customer Reviews

No reviews for this product
(0)