Fuse, 5-6/10A, Class CC, Time-Delay, LOW -PEAK Yellow, 600VAC

Item #: 53425

Cat #: LP-CC-5-6/10

UPC: 051712180511

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 5-6/10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating

Overview

Fuse, 5-6/10 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Also known as: 051712180511, LP-CC-5-6/10

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 150
Mounting: Cartridge
Amps: 5.600
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Family / Style: LP
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Class: CC
Volts DC: 150
Amps: 5.600
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)