SQD HOM816M100TC LOAD CENTER HOM MB

Item #: 534233

Cat #: HOM816M100TC

UPC: 785901075141

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD HOM816M100TC LOAD CENTER HOM MB 240V 100A 1PH 8SP

Overview

SQD HOM816M100TC LOAD CENTER HOM MB 240V 100A 1PH 8SP
Also known as: 785901075141, HOM816M100TC

Specifications

Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Phase: 1
Family / Style: Homeline
Phase: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)