Maestro Fluorescent Dimmer, 6A, 120V, Almond

Item #: 534163
Cat #: MAF-6AM-AL
UPC: 027557583374
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Fluorescent Dimmer, 6A, 120V, AlmondMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Almond

Overview

Maestro Fluorescent Dimmer, 6A, 120V, AlmondMaestro Fluorescent Dimmer, 6 Amp, 120 Volt, Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583374, MAF-6AM-AL

Specifications

Amps: 6
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Fluorescent
Amps: 6
Family / Style: Maestro
Light Technology: Fluorescent
Volts AC: 120
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)