Volumetric Recessed Fixture, 2', 2-Lamp, T8, 120/277V, 17W

Item #: 53416

Cat #: 2AVG217MDRMVOLTGEB10IS

UPC: 745972199269

Documents & Guides
Volumetric Recessed Fixture, 2 ft, 2-Lamp, T8, 120/277 Volt, 17 Watt, Metal Diffuser Round Holes, Electronic Instant Start
Sign In or Register to view pricing and more.

No associated products found.

Overview

Volumetric Recessed Fixture, 2 ft, 2-Lamp, T8, 120/277 Volt, 17 Watt, Metal Diffuser Round Holes, Electronic Instant Start
Also known as: 745972199269, 2AVG217MDRMVOLTGEB10IS

Specifications

Type: 2-Lamp
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 2 ft
Volts AC Range: 120 - 277
Wattage: 17
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)