Tamper-Resistant Receptacle, 20A, Palladium

Item #: 534153

Cat #: SCRS-20-TR-PD

UPC: 027557619028

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Palladium

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Palladium
Claro, Satin, Tamper-resistant receptacle, 125V/20A in palladium
Also known as: 027557619028, SCRS-20-TR-PD

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Gangs: 1
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Palladium
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)