15W LED Ceiling Mount Utility Light

Item #: 534128

Cat #: OLVTCMM6

UPC: 753573237433

Documents & Guides
LED Ceiling Mount Utility Light, 15W, Multi-Volt, Lumens: 600, Color Temperature: 4000K, Cast-Aluminum Housing, Frosted Glass Diffuser, Rated Life: 50,000 Hours, 1/2" Hub, ***LED Light Module Is NOT Replaceable***
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Ceiling Mount Utility Light, 15W, Multi-Volt, Lumens: 600, Color Temperature: 4000K, Cast-Aluminum Housing, Frosted Glass Diffuser, Rated Life: 50,000 Hours, 1/2" Hub, ***LED Light Module Is NOT Replaceable***
LED Vapor Tight Ceiling Mount, SKU - 211E7M
Also known as: 753573237433, OLVTCMM6

Specifications

Color: Frosted, Gray
Wattage: 15
Type: Area Light, Jelly Jar
Light Technology: LED
Volts AC Range: 120 - 277
Color: Frosted, Gray
Type: Area Light, Jelly Jar
Volts AC Range: 120 - 277
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)