3
more
Pump Pliers, 12-1/2", Max Jaw Opening 2-3/4", Plastic Yellow Handle
Item #: 534109
Cat #: D504-12B
UPC: 092644730498
Sign In or Register to view pricing and more.
Documents & Guides
Pump Pliers, Length 12-1/2 Inch, Max Jaw Opening 2-3/4 Inch, Jaw Length 1-1/4 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle
Overview
Pump Pliers, Length 12-1/2 Inch, Max Jaw Opening 2-3/4 Inch, Jaw Length 1-1/4 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle
Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails.
Also known as: 092644730498, D504-12B
Specifications
Length: | 12 in |
Type: | Pump Pliers |
Standards: | California Proposition 65 |
Color: | Yellow |
Length: | 12 in |
Standards: | California Proposition 65 |
Type: | Pump Pliers |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)