![Weatherproof Round Box, (4) 3/4" Outlets, 1-1/2" Deep, 4" Diameter, Aluminum, Bronze Weatherproof Round Box, (4) 3/4" Outlets, 1-1/2" Deep, 4" Diameter, Aluminum, Bronze](https://rexel-cdn.com/products/30326z.jpg?i=9D7BFD97-25B8-405A-8FE3-69403ABB211D&f=420)
Weatherproof Round Box, (4) 3/4" Outlets, 1-1/2" Deep, 4" Diameter, Aluminum, Bronze
Item #: 534095
Cat #: 30326Z
UPC: 095327310932
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Box, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, 4 Inch Diameter, Aluminum Die Cast, Bronze, (4) Close-Up Plugs and Ground Screw Included.
Overview
Weatherproof Round Box, (4) 3/4 Inch Threaded Outlets, 1-1/2 Inch Deep, 4 Inch Diameter, Aluminum Die Cast, Bronze, (4) Close-Up Plugs and Ground Screw Included.
Also known as: 095327310932, 30326Z
Specifications
Color: | Bronze |
Material: | Aluminum |
Finish: | Bronze |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 4 |
Color: | Bronze |
Finish: | Bronze |
Number of Threaded Outlets: | 4 |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)