Weatherproof Round Box, (4) 1/2" Outlets, 1-1/2" Deep, 4" Diameter, Aluminum, Bronze

Item #: 534094

Cat #: 30316Z

UPC: 095327310970

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, 4 Inch Diameter, Aluminum Die Cast, Bronze, (4) Close-Up Plugs and Ground Screw Included.

Overview

Weatherproof Round Box, (4) 1/2 Inch Threaded Outlets, 1-1/2 Inch Deep, 4 Inch Diameter, Aluminum Die Cast, Bronze, (4) Close-Up Plugs and Ground Screw Included.
Also known as: 095327310970, 30316Z

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Depth: 1 1/2 in
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Depth: 1 1/2 in
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)