Panel For Enclosure, Size: 90 x 48", Material/Finish: Steel/White

Item #: 53408

Cat #: A90P48F1

UPC: 783510278106

Documents & Guides
Panel For Enclosure, Size: 60 x 36 Inch, Material/Finish: Steel/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel For Enclosure, Size: 60 x 36 Inch, Material/Finish: Steel/White
nVent HOFFMAN HOFA90P48F1 panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510278106, A90P48F1

Specifications

Width: 44 in
Height: 78 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 44 in
Color: White
Finish: Powder Coated
Height: 78 in
Material: Steel

Customer Reviews

No reviews for this product
(0)