
Concept Swing-Out Panel, 36x24
Item #: 534068
Cat #: CSP3624
UPC: 783510124809
Documents & Guides
Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 24", Panel Size: 33.78" x 21.84"
Sign In or Register to view pricing and more.
Overview
Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 24", Panel Size: 33.78" x 21.84"
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510124809, CSP3624
Specifications
Color: | White |
Material: | Steel |
Finish: | Powder Coated |
Width: | 21.840 in |
Height: | 33.780 in |
Color: | White |
Finish: | Powder Coated |
Height: | 33.780 in |
Material: | Steel |
Width: | 21.840 in |
Customer Reviews
No reviews for this product
(0)