Slide Dimmer, 800W, Magnetic Low Voltage, Nova T
Item #:
5337
Cat #:
NTLV-1000-IV
UPC:
027557678032
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory
Overview
Nova T Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Ivory
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 120V/1000VA (800W) in ivory
Also known as: 027557678032, NTLV-1000-IV
Specifications
Type: | Slide, Low Voltage, Magnetic, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Poles: | 1 |
Color: | Ivory |
Family / Style: | Nova T |
Type: | Slide, Low Voltage, Magnetic, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova T |
Volts AC: | 120 |
Wattage: | 800 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)