Transformer, 1KVA, 1P, 240 x 480V - 120/240V, Encapsulated

Item #: 533653

Cat #: SE2N1F

UPC:

Documents & Guides
1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 KVA, 1-Phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 x 480 Volt Primary, - 120/240 Volt Secondary, No Taps, Aluminum Windings, NEMA 3R
Also known as: SE2N1F

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480

Customer Reviews

No reviews for this product
(0)