Breaker, Miniature, 1P, 16A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 533622

Cat #: MG24508

UPC: 785901881049

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 16 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 16 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881049, MG24508

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 16
Type: Trip Curve D
Volts AC: 120, 277
Poles: 1
Amps: 16
Mounting: DIN Rail
Volts DC: 65
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)