Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 6 AWG

Item #: 533612

Cat #: YAZ6C2TC14E1

UPC: 781810227596

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Blue, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Blue, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810227596, YAZ6C2TC14E1

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)