UNILET FORM 85 3/4 W/SET SCR

Item #: 53359

Cat #: LR75T-A

UPC: 781381481656

Sign In or Register to view pricing and more.
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Right Side, Configuration LR, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5.13 Inch L x 2.25 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 7 Cu Inch

Overview

IMC/Rigid Conduit Body, Access Opening Right Side, Configuration LR, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3/4 Inch, Size 5.13 Inch L x 2.25 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 7 Cu Inch
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381481656, LR75T-A

Specifications

Diameter: 3/4 in
Type: Type LR
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Type LR

Customer Reviews

No reviews for this product
(0)