Heavy Duty Strip, 8', 2-Lamp, T8 HO, 120/277V, 59W

Item #: 53352

Cat #: EJ296HO

UPC: 745973858448

Documents & Guides
Heavy Duty Strip, Wide Body, 8 ft, 2-Lamp, T8 HO, 120/277 Volt, 59 Watt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy Duty Strip, Wide Body, 8 ft, 2-Lamp, T8 HO, 120/277 Volt, 59 Watt
Also known as: 745973858448, EJ296HO

Specifications

Type: 2-Lamp, High Output
Wattage: 59
Volts AC: 120, 277
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp, High Output
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft

Customer Reviews

No reviews for this product
(0)